UNIVERSAL HIGH SIDE FILTER
469.13128
- UNSPSC 25172709
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Compatible Lines | 5/16", 3/8", 1/2" |
EAN | 4050641661227 |
Features
OEM tested and approved |
Protect against costly repeat compressor failure |
Single kit fits 5/16”, 3/8” and 1/2” lines |
Captures residual debris in the A/C System |
Can be used as a line splice or repair device for damaged orifice tube holders |
Incorporates any size orifice tube with included installation clip |
Quick and easy leak free installation |
Requires only 4” of straight refrigerant line |
Tapered sealing sleeve provides 10 times the sealing area of older filter designs |
Shorter overall filter length, with 3 times the capacity of older filter designs; reduces pressure and flow restrictions |
Provides the reliable solution technicians have been asking for to reduce comebacks on compressor replacements, especially rear A/C systems |
Customers Also Viewed
Review(s)
Product not yet rated.